Zoro Homepage

(2517) Spk Roller Double Tb, D60BTB21H

  • Mfr # D60BTB21H

  • Zoro # G3319831


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
5.0321
Length through Bore (In.)
1.75
Outside Dia. (In.)
5.426
Type
Standard Roller Chain
Pitch
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60BTB21H
Zoro #
G3319831
UPC #
697950031996
Country of Origin
United States

Dimensions

Pitch Dia.
5.0321
Length through Bore (In.)
1.75
Outside Dia. (In.)
5.426
Caliper Diameter
4.549
Storage Length
5.426
Storage Height
1.75
Storage Width
5.426

Details

Type
Standard Roller Chain
Pitch
0.75
Number of Teeth
21
Bore Type
Bushed
Material
Steel
Weight
3.859
Bushing Code
2517
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.