Zoro Homepage

(2517) Spk Roller Double Tb, D60BTB30

  • Mfr # D60BTB30

  • Zoro # G3343309


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.75
Pitch Dia.
7.1751
Weight
13.1
Length through Bore (In.)
1.75
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60BTB30
Zoro #
G3343309
UPC #
697950032016
Country of Origin
United States

Dimensions

Pitch Dia.
7.1751
Length through Bore (In.)
1.75
Outside Dia. (In.)
7.586
Storage Height
1.75
Storage Width
7.586
Storage Length
7.586
Caliper Diameter
6.7061

Details

Pitch
0.75
Weight
13.1
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Teeth
30
Bushing Code
2517
Number of Rows
2
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.