Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Double Tb, D60CTB45

  • Mfr # D60CTB45

  • Zoro # G3320699


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.175
Number of Teeth
45
Pitch Dia.
10.7517
Pitch
0.75
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60CTB45
Zoro #
G3320699
UPC #
697950032047
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.175
Pitch Dia.
10.7517
Length through Bore (In.)
1.75
Storage Length
11.175
Storage Width
11.175
Caliper Diameter
10.2762
Storage Height
1.75

Details

Number of Teeth
45
Pitch
0.75
Bore Type
Bushed
Type
Standard Roller Chain
Weight
29.405
Material
Steel
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
2
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.