Zoro Homepage

(2517) Spk Roller Double Tb, D60CTB52

  • Mfr # D60CTB52

  • Zoro # G3329957


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bushed
Pitch
0.75
Length through Bore (In.)
1.75
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60CTB52
Zoro #
G3329957
UPC #
697950032054
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
12.4216
Outside Dia. (In.)
12.849
Storage Height
1.75
Storage Width
12.849
Storage Length
12.849
Caliper Diameter
11.9526

Details

Material
Steel
Bore Type
Bushed
Pitch
0.75
Type
Standard Roller Chain
Weight
40.507
Number of Teeth
52
Number of Rows
2
Bushing Code
2517
Chain Number
60
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.