Zoro Homepage

(2517) Spk Roller Double Tb, D60CTB60

  • Mfr # D60CTB60

  • Zoro # G2468618


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
60
Pitch Dia.
14.3305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60CTB60
Zoro #
G2468618
UPC #
697950032061
Country of Origin
United States

Dimensions

Pitch Dia.
14.3305
Length through Bore (In.)
1.75
Outside Dia. (In.)
14.761
Storage Width
14.761
Caliper Diameter
13.8615
Storage Height
1.75
Storage Length
14.761

Details

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
60
Pitch
0.75
Type
Standard Roller Chain
Weight
35
Number of Rows
2
Bushing Code
2517
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.