Zoro Homepage

(2517) Spk Roller Double Tb, D60CTB68

  • Mfr # D60CTB68

  • Zoro # G2468380


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
68
Bore Type
Bushed
Chain Number
60
Pitch Dia.
16.2396
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60CTB68
Zoro #
G2468380
UPC #
697950032078
Country of Origin
United States

Dimensions

Pitch Dia.
16.2396
Outside Dia. (In.)
16.672
Length through Bore (In.)
1.75
Storage Length
16.672
Caliper Diameter
15.7706
Storage Width
16.672
Storage Height
1.75

Details

Material
Steel
Number of Teeth
68
Bore Type
Bushed
Chain Number
60
Pitch
0.75
Type
Standard Roller Chain
Weight
40.4
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.