Zoro Homepage

(2517) Spk Roller Double Tb, D80ATB16H

  • Mfr # D80ATB16H

  • Zoro # G3375037


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.627
Material
Steel
Pitch Dia.
5.1258
Pitch
1
Length through Bore (In.)
1.704
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80ATB16H
Zoro #
G3375037
UPC #
697950032429
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.627
Pitch Dia.
5.1258
Length through Bore (In.)
1.704
Storage Height
1.704
Storage Length
5.627
Caliper Diameter
4.5008
Storage Width
5.627

Details

Material
Steel
Pitch
1
Number of Teeth
16
Weight
3.8
Bore Type
Bushed
Type
Standard Roller Chain
Number of Rows
2
Chain Number
80
Surface Treatment
Protective Coating
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.