Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Double Tb, D80ATB17H

  • Mfr # D80ATB17H

  • Zoro # G3375247


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Pitch
1
Weight
5.11
Number of Teeth
17
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80ATB17H
Zoro #
G3375247
UPC #
697950032436
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.95
Pitch Dia.
5.4422
Length through Bore (In.)
1.704
Storage Height
1.704
Caliper Diameter
4.794
Storage Width
5.95
Storage Length
5.95

Details

Bore Type
Bushed
Pitch
1
Weight
5.11
Number of Teeth
17
Material
Steel
Type
Standard Roller Chain
Number of Rows
2
Bushing Code
2517
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.