Zoro Homepage

(2517) Spk Roller Ds Tb, DS100ATB15H

  • Mfr # DS100ATB15H

  • Zoro # G2452901


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
15
Bore Type
Bushed
Outside Dia.
2.688
Chain Number
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS100ATB15H
Zoro #
G2452901
UPC #
697950328942
Country of Origin
United States

Dimensions

Outside Dia.
2.688
Pitch Dia.
6.0122
Length through Bore (In.)
2.6875
Outside Dia. (In.)
6.631
Hub Dia. (In.)
4.594
Tooth Thickness
0.692
Chain Roller Dia.
0.75
Storage Width
6.631
Storage Height
2.6875
Roller Width
0.75
Storage Length
6.631
Caliper Diameter
5.2293

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.