Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Ds Tb, DS60ATB20H

  • Mfr # DS60ATB20H

  • Zoro # G3325906


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.9375
Length through Bore (In.)
1.9375
Hub Dia. (In.)
3.9531
Sprocket Hub Type
ATB
Pitch Dia.
4.7943
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60ATB20H
Zoro #
G3325906
UPC #
697950029917
Country of Origin
United States

Dimensions

Outside Dia.
1.9375
Length through Bore (In.)
1.9375
Hub Dia. (In.)
3.9531
Pitch Dia.
4.7943
Outside Dia. (In.)
5.185
Storage Height
2.0625
Storage Width
5.5
Storage Length
5.5
Caliper Diameter
4.3253
Roller Width
0.5
Chain Roller Dia.
0.469
Tooth Thickness
0.459

Details

Sprocket Hub Type
ATB
Number of Teeth
20
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Pitch
0.75
Weight
3.3
Double Single Center Line To Center Line
1.484375
Hardened Teeth
Yes
Bushing Code
2517
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.