Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Ds Tb, DS60ATB21H

  • Mfr # DS60ATB21H

  • Zoro # G3334461


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.9375
Pitch Dia.
5.0321
Pitch
0.75
Number of Teeth
21
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60ATB21H
Zoro #
G3334461
UPC #
697950029931
Country of Origin
United States

Dimensions

Outside Dia.
1.9375
Pitch Dia.
5.0321
Hub Dia. (In.)
4.1875
Length through Bore (In.)
1.9375
Outside Dia. (In.)
5.426
Chain Roller Dia.
0.469
Storage Width
5.5
Roller Width
0.5
Storage Length
5.5
Storage Height
2.0625
Caliper Diameter
4.549
Tooth Thickness
0.459

Details

Pitch
0.75
Number of Teeth
21
Material
Steel
Sprocket Hub Type
ATB
Weight
4.2
Type
Standard Roller Chain
Bore Type
Bushed
Bushing Code
2517
Hardened Teeth
Yes
Chain Number
60
Double Single Center Line To Center Line
1.484375
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.