Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Ds Tb, DS60ATB23H

  • Mfr # DS60ATB23H

  • Zoro # G3318407


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.9375
Number of Teeth
23
Length through Bore (In.)
1.9375
Pitch Dia.
5.508
Outside Dia. (In.)
5.907
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60ATB23H
Zoro #
G3318407
UPC #
697950030265
Country of Origin
United States

Dimensions

Outside Dia.
1.9375
Length through Bore (In.)
1.9375
Pitch Dia.
5.508
Outside Dia. (In.)
5.907
Hub Dia. (In.)
4.6719
Roller Width
0.5
Caliper Diameter
5.0262
Storage Height
2
Storage Length
6
Chain Roller Dia.
0.469
Tooth Thickness
0.459
Storage Width
6

Details

Number of Teeth
23
Sprocket Hub Type
ATB
Type
Standard Roller Chain
Material
Steel
Pitch
0.75
Weight
6.15
Bore Type
Bushed
Double Single Center Line To Center Line
1.484375
Chain Number
60
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.