Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Ds Tb, DS60ATB24H

  • Mfr # DS60ATB24H

  • Zoro # G3329902


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.9375
Weight
7.11
Pitch
0.75
Number of Teeth
24
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60ATB24H
Zoro #
G3329902
UPC #
697950029948
Country of Origin
United States

Dimensions

Outside Dia.
1.9375
Pitch Dia.
5.746
Hub Dia. (In.)
4.906
Outside Dia. (In.)
6.147
Length through Bore (In.)
1.9375
Storage Width
6.147
Roller Width
0.5
Chain Roller Dia.
0.469
Tooth Thickness
0.459
Caliper Diameter
5.277
Storage Length
6.147
Storage Height
1.9375

Details

Weight
7.11
Pitch
0.75
Number of Teeth
24
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Sprocket Hub Type
ATB
Hardened Teeth
Yes
Number of Rows
2
Double Single Center Line To Center Line
1.484375
Chain Number
60
Surface Treatment
Protective Coating
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.