Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Ds Tb, DS80ATB17H

  • Mfr # DS80ATB17H

  • Zoro # G3346197


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.1875
Weight
6
Pitch Dia.
5.4422
Number of Teeth
17
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS80ATB17H
Zoro #
G3346197
UPC #
697950030005
Country of Origin
United States

Dimensions

Outside Dia.
2.1875
Pitch Dia.
5.4422
Outside Dia. (In.)
5.95
Hub Dia. (In.)
4.3125
Length through Bore (In.)
2.1875
Storage Height
2.1875
Caliper Diameter
4.794
Storage Length
5.95
Roller Width
0.625
Tooth Thickness
0.575
Chain Roller Dia.
0.625
Storage Width
5.95

Details

Weight
6
Number of Teeth
17
Type
Standard Roller Chain
Pitch
1
Bore Type
Bushed
Sprocket Hub Type
ATB
Material
Steel
Double Single Center Line To Center Line
1.625
Hardened Teeth
Yes
Bushing Code
2517
Number of Rows
2
Chain Number
80
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.