Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Ds Tb, DS80ATB18H

  • Mfr # DS80ATB18H

  • Zoro # G3347317


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.1875
Number of Teeth
18
Pitch Dia.
5.7588
Material
Steel
Weight
7.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS80ATB18H
Zoro #
G3347317
UPC #
697950030029
Country of Origin
United States

Dimensions

Outside Dia.
2.1875
Pitch Dia.
5.7588
Outside Dia. (In.)
6.271
Length through Bore (In.)
2.1875
Hub Dia. (In.)
4.75
Caliper Diameter
5.1338
Roller Width
0.625
Chain Roller Dia.
0.625
Storage Height
2.1875
Tooth Thickness
0.575
Storage Length
6.271
Storage Width
6.271

Details

Number of Teeth
18
Material
Steel
Weight
7.8
Sprocket Hub Type
ATB
Bore Type
Bushed
Pitch
1
Type
Standard Roller Chain
Double Single Center Line To Center Line
1.625
Hardened Teeth
Yes
Chain Number
80
Number of Rows
2
Surface Treatment
Protective Coating
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.