Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 100BTB16

  • Mfr # 100BTB16

  • Zoro # G3370207


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Weight
6.2
Pitch Dia.
6.4073
Pitch
1.25
Outside Dia. (In.)
7.034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB16
Zoro #
G3370207
UPC #
697950032634
Country of Origin
United States

Dimensions

Pitch Dia.
6.4073
Outside Dia. (In.)
7.034
Length through Bore (In.)
1.75
Storage Height
1.75
Caliper Diameter
5.6573
Storage Width
7.034
Storage Length
7.034

Details

Bore Type
Bushed
Weight
6.2
Pitch
1.25
Material
Steel
Number of Teeth
16
Type
Standard Roller Chain
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
2517
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.