Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 100BTB19

  • Mfr # 100BTB19

  • Zoro # G3374529


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Outside Dia. (In.)
8.241
Type
Standard Roller Chain
Material
Steel
Number of Teeth
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100BTB19
Zoro #
G3374529
UPC #
697950032665
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
8.241
Pitch Dia.
7.5944
Storage Height
1.75
Storage Width
8.241
Storage Length
8.241
Caliper Diameter
6.8185

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
19
Weight
8.8
Pitch
1.25
Bore Type
Bushed
Surface Treatment
Protective Coating
Chain Number
100
Bushing Code
2517
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.