Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 100BTB20

  • Mfr # 100BTB20

  • Zoro # G3376979


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Pitch
1.25
Material
Steel
Type
Standard Roller Chain
Number of Teeth
20
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100BTB20
Zoro #
G3376979
UPC #
697950032672
Country of Origin
United States

Dimensions

Pitch Dia.
7.9906
Outside Dia. (In.)
8.642
Length through Bore (In.)
1.75
Storage Length
8.642
Storage Height
1.75
Storage Width
8.642
Caliper Diameter
7.2406

Details

Pitch
1.25
Material
Steel
Type
Standard Roller Chain
Number of Teeth
20
Bore Type
Bushed
Weight
9.4
Bushing Code
2517
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.