Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 100BTB21

  • Mfr # 100BTB21

  • Zoro # G3378640


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.043
Type
Standard Roller Chain
Number of Teeth
21
Bore Type
Bushed
Weight
10.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB21
Zoro #
G3378640
UPC #
697950032689
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.043
Pitch Dia.
8.3869
Length through Bore (In.)
1.75
Storage Height
1.75
Storage Length
9.043
Caliper Diameter
7.6134
Storage Width
9.043

Details

Type
Standard Roller Chain
Number of Teeth
21
Bore Type
Bushed
Weight
10.6
Pitch
1.25
Material
Steel
Chain Number
100
Bushing Code
2517
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.