Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 100BTB22

  • Mfr # 100BTB22

  • Zoro # G3374057


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Pitch Dia.
8.7833
Bore Type
Bushed
Pitch
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB22
Zoro #
G3374057
UPC #
697950032696
Country of Origin
United States

Dimensions

Pitch Dia.
8.7833
Length through Bore (In.)
1.75
Outside Dia. (In.)
9.444
Storage Height
1.75
Storage Length
9.444
Storage Width
9.444
Caliper Diameter
8.0333

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Pitch
1.25
Number of Teeth
22
Weight
11.5
Number of Rows
1
Bushing Code
2517
Surface Treatment
Protective Coating
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.