Zoro Homepage

(2517) Spk Roller Tb, 100BTB24

  • Mfr # 100BTB24

  • Zoro # G3334741


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
10.245
Material
Steel
Number of Teeth
24
Pitch
1.25
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB24
Zoro #
G3334741
UPC #
697950032702
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.245
Length through Bore (In.)
1.75
Pitch Dia.
9.5766
Storage Length
10.245
Caliper Diameter
8.8266
Storage Height
1.75
Storage Width
10.245

Details

Material
Steel
Number of Teeth
24
Pitch
1.25
Type
Standard Roller Chain
Bore Type
Bushed
Weight
13.8
Surface Treatment
Protective Coating
Chain Number
100
Number of Rows
1
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.