Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 100BTB26

  • Mfr # 100BTB26

  • Zoro # G3326962


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.045
Number of Teeth
26
Weight
15.8
Type
Standard Roller Chain
Pitch Dia.
10.3703
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB26
Zoro #
G3326962
UPC #
697950032719
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.045
Pitch Dia.
10.3703
Length through Bore (In.)
1.75
Caliper Diameter
9.6203
Storage Width
11.045
Storage Height
1.75
Storage Length
11.045

Details

Number of Teeth
26
Weight
15.8
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Pitch
1.25
Surface Treatment
Protective Coating
Bushing Code
2517
Number of Rows
1
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.