Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 120BTB13

  • Mfr # 120BTB13

  • Zoro # G3372690


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
13
Type
Standard Roller Chain
Outside Dia. (In.)
6.986
Weight
6.4
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB13
Zoro #
G3372690
UPC #
697950032818
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.986
Length through Bore (In.)
1.75
Pitch Dia.
6.2679
Storage Width
6.986
Caliper Diameter
5.3472
Storage Height
1.75
Storage Length
6.986

Details

Number of Teeth
13
Type
Standard Roller Chain
Weight
6.4
Bore Type
Bushed
Material
Steel
Pitch
1.5
Bushing Code
2517
Number of Rows
1
Chain Number
120
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.