Zoro Homepage

(2517) Spk Roller Tb, 120BTB14

  • Mfr # 120BTB14

  • Zoro # G2470340


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Bushed
Chain Number
120
Pitch Dia.
6.7409
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB14
Zoro #
G2470340
UPC #
697950032825
Country of Origin
United States

Dimensions

Pitch Dia.
6.7409
Outside Dia. (In.)
7.472
Length through Bore (In.)
1.75
Storage Height
1.75
Caliper Diameter
5.8659
Storage Width
7.472
Storage Length
7.472

Details

Material
Steel
Number of Teeth
14
Bore Type
Bushed
Chain Number
120
Pitch
1.5
Type
Standard Roller Chain
Weight
7.6
Bushing Code
2517
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.