Zoro Homepage

(2517) Spk Roller Tb, 140BTB12

  • Mfr # 140BTB12

  • Zoro # G3361630


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Outside Dia. (In.)
7.581
Bore Type
Bushed
Type
Standard Roller Chain
Pitch Dia.
6.7615
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140BTB12
Zoro #
G3361630
UPC #
697950032955
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
7.581
Pitch Dia.
6.7615
Storage Length
7.581
Storage Width
7.581
Storage Height
1.75
Caliper Diameter
5.7615

Details

Bore Type
Bushed
Type
Standard Roller Chain
Weight
7.748
Pitch
1.75
Material
Steel
Number of Teeth
12
Bushing Code
2517
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.