Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 40BTB112

  • Mfr # 40BTB112

  • Zoro # G3372158


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bushed
Pitch Dia.
17.8277
Length through Bore (In.)
1.75
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTB112
Zoro #
G3372158
UPC #
697950030883
Country of Origin
United States

Dimensions

Pitch Dia.
17.8277
Length through Bore (In.)
1.75
Outside Dia. (In.)
18.121
Storage Length
18.121
Storage Height
1.75
Storage Width
18.121
Caliper Diameter
17.5157

Details

Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Weight
20.4
Number of Teeth
112
Pitch
0.5
Number of Rows
1
Chain Number
40
Surface Treatment
Protective Coating
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.