Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 50BTB112

  • Mfr # 50BTB112

  • Zoro # G2446680


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bushed
Length through Bore (In.)
1.75
Outside Dia. (In.)
22.651
Pitch
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTB112
Zoro #
G2446680
UPC #
697950031408
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
22.651
Pitch Dia.
22.2846
Storage Height
1.75
Storage Width
22.651
Storage Length
22.651
Caliper Diameter
21.8846

Details

Material
Steel
Bore Type
Bushed
Pitch
0.625
Number of Teeth
112
Type
Standard Roller Chain
Weight
36.55
Surface Treatment
Protective Coating
Bushing Code
2517
Chain Number
50
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.