Zoro Homepage

(2517) Spk Roller Tb, 50BTB80

  • Mfr # 50BTB80

  • Zoro # G3324320


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Outside Dia. (In.)
16.282
Pitch
0.625
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTB80
Zoro #
G3324320
UPC #
697950031378
Country of Origin
United States

Dimensions

Outside Dia. (In.)
16.282
Length through Bore (In.)
1.75
Pitch Dia.
15.9196
Storage Width
16.282
Storage Length
16.282
Caliper Diameter
15.5196
Storage Height
1.75

Details

Type
Standard Roller Chain
Material
Steel
Pitch
0.625
Weight
20.16
Number of Teeth
80
Bore Type
Bushed
Number of Rows
1
Bushing Code
2517
Chain Number
50
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.