Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 50BTB84

  • Mfr # 50BTB84

  • Zoro # G3308616


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.625
Outside Dia. (In.)
17.078
Pitch Dia.
16.7152
Type
Standard Roller Chain
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTB84
Zoro #
G3308616
UPC #
697950031385
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.078
Pitch Dia.
16.7152
Length through Bore (In.)
1.75
Caliper Diameter
16.3152
Storage Length
17.078
Storage Height
1.75
Storage Width
17.078

Details

Pitch
0.625
Type
Standard Roller Chain
Weight
21.2
Bore Type
Bushed
Material
Steel
Number of Teeth
84
Number of Rows
1
Chain Number
50
Surface Treatment
Protective Coating
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.