Zoro Homepage

(2517) Spk Roller Tb, 60BTB54

  • Mfr # 60BTB54

  • Zoro # G3353599


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Pitch
0.75
Weight
16.8
Pitch Dia.
12.8988
Outside Dia. (In.)
13.327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB54
Zoro #
G3353599
UPC #
697950031866
Country of Origin
United States

Dimensions

Pitch Dia.
12.8988
Outside Dia. (In.)
13.327
Length through Bore (In.)
1.75
Caliper Diameter
12.4298
Storage Length
13.327
Storage Width
13.327
Storage Height
1.75

Details

Bore Type
Bushed
Pitch
0.75
Weight
16.8
Type
Standard Roller Chain
Material
Steel
Number of Teeth
54
Number of Rows
1
Bushing Code
2517
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.