Zoro Homepage

(2517) Spk Roller Tb, 60BTB60

  • Mfr # 60BTB60

  • Zoro # G3343150


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
14.761
Bore Type
Bushed
Material
Steel
Length through Bore (In.)
1.75
Weight
20.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB60
Zoro #
G3343150
UPC #
697950031873
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.761
Length through Bore (In.)
1.75
Pitch Dia.
14.3305
Storage Width
14.761
Storage Height
1.75
Storage Length
14.761
Caliper Diameter
13.8615

Details

Bore Type
Bushed
Material
Steel
Weight
20.6
Number of Teeth
60
Type
Standard Roller Chain
Pitch
0.75
Chain Number
60
Bushing Code
2517
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.