Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 60BTB70

  • Mfr # 60BTB70

  • Zoro # G3348732


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Bore Type
Bushed
Number of Teeth
70
Material
Steel
Weight
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BTB70
Zoro #
G3348732
UPC #
697950031880
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
17.15
Pitch Dia.
16.7169
Storage Height
1.75
Caliper Diameter
16.2479
Storage Length
17.15
Storage Width
17.15

Details

Bore Type
Bushed
Number of Teeth
70
Material
Steel
Weight
28
Type
Standard Roller Chain
Pitch
0.75
Bushing Code
2517
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.