Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 60BTB72

  • Mfr # 60BTB72

  • Zoro # G3343939


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Weight
30.02
Bore Type
Bushed
Material
Steel
Length through Bore (In.)
1.75
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BTB72
Zoro #
G3343939
UPC #
697950031897
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
17.628
Pitch Dia.
17.1942
Storage Height
1.75
Storage Width
17.628
Storage Length
17.628
Caliper Diameter
16.7252

Details

Weight
30.02
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Number of Teeth
72
Pitch
0.75
Surface Treatment
Protective Coating
Chain Number
60
Bushing Code
2517
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.