Zoro Homepage

(2517) Spk Roller Tb, 60BTB80

  • Mfr # 60BTB80

  • Zoro # G3348708


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Pitch Dia.
19.1035
Number of Teeth
80
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB80
Zoro #
G3348708
UPC #
697950031903
Country of Origin
United States

Dimensions

Pitch Dia.
19.1035
Outside Dia. (In.)
19.539
Length through Bore (In.)
1.75
Caliper Diameter
18.6345
Storage Height
1.75
Storage Length
19.539
Storage Width
19.539

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
80
Bore Type
Bushed
Pitch
0.75
Weight
37
Bushing Code
2517
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.