Zoro Homepage

(2517) Spk Roller Tb, 60BTB84

  • Mfr # 60BTB84

  • Zoro # G3348008


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
84
Type
Standard Roller Chain
Length through Bore (In.)
1.75
Bore Type
Bushed
Outside Dia. (In.)
20.494
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTB84
Zoro #
G3348008
UPC #
697950031910
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
20.494
Pitch Dia.
20.0582
Storage Length
20.494
Storage Height
1.75
Storage Width
20.494
Caliper Diameter
19.5892

Details

Number of Teeth
84
Type
Standard Roller Chain
Bore Type
Bushed
Weight
40.6
Material
Steel
Pitch
0.75
Chain Number
60
Bushing Code
2517
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.