Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 80BTB20

  • Mfr # 80BTB20

  • Zoro # G3379130


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Pitch
1
Length through Bore (In.)
1.75
Weight
5.2
Bore Type
Bushed
Pitch Dia.
6.3925
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB20
Zoro #
G3379130
UPC #
697950032214
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
6.3925
Outside Dia. (In.)
6.914
Storage Height
1.75
Storage Width
6.914
Storage Length
6.914
Caliper Diameter
5.7675

Details

Pitch
1
Weight
5.2
Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
20
Material
Steel
Bushing Code
2517
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.