Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 80BTB21

  • Mfr # 80BTB21

  • Zoro # G3315187


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.235
Material
Steel
Weight
5.6
Bore Type
Bushed
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB21
Zoro #
G3315187
UPC #
697950032221
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.235
Length through Bore (In.)
1.75
Pitch Dia.
6.7095
Storage Length
7.235
Storage Width
7.235
Caliper Diameter
6.0657
Storage Height
1.75

Details

Material
Steel
Weight
5.6
Bore Type
Bushed
Number of Teeth
21
Type
Standard Roller Chain
Pitch
1
Bushing Code
2517
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.