Zoro Homepage

(2517) Spk Roller Tb, 80BTB23

  • Mfr # 80BTB23

  • Zoro # G3314478


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
6.8
Type
Standard Roller Chain
Pitch Dia.
7.3439
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB23
Zoro #
G3314478
UPC #
697950032245
Country of Origin
United States

Dimensions

Pitch Dia.
7.3439
Outside Dia. (In.)
7.876
Length through Bore (In.)
1.75
Caliper Diameter
6.7018
Storage Width
7.876
Storage Height
1.75
Storage Length
7.876

Details

Material
Steel
Weight
6.8
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
23
Pitch
1
Surface Treatment
Protective Coating
Bushing Code
2517
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.