Zoro Homepage

(2517) Spk Roller Tb, 80BTB25

  • Mfr # 80BTB25

  • Zoro # G3342861


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch
1
Pitch Dia.
7.9787
Bore Type
Bushed
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB25
Zoro #
G3342861
UPC #
697950032269
Country of Origin
United States

Dimensions

Pitch Dia.
7.9787
Outside Dia. (In.)
8.516
Length through Bore (In.)
1.75
Storage Length
8.516
Storage Height
1.75
Storage Width
8.516
Caliper Diameter
7.338

Details

Material
Steel
Pitch
1
Bore Type
Bushed
Type
Standard Roller Chain
Weight
8.2
Number of Teeth
25
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.