Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 80BTB26

  • Mfr # 80BTB26

  • Zoro # G3332020


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bushed
Length through Bore (In.)
1.75
Outside Dia. (In.)
8.836
Weight
8.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BTB26
Zoro #
G3332020
UPC #
697950032276
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
8.836
Pitch Dia.
8.2962
Storage Length
8.836
Caliper Diameter
7.6712
Storage Height
1.75
Storage Width
8.836

Details

Material
Steel
Bore Type
Bushed
Weight
8.6
Pitch
1
Type
Standard Roller Chain
Number of Teeth
26
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.