Zoro Homepage

(2517) Spk Roller Tb, 80BTB28

  • Mfr # 80BTB28

  • Zoro # G3330849


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Number of Teeth
28
Material
Steel
Pitch
1
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB28
Zoro #
G3330849
UPC #
697950065687
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
8.9314
Outside Dia. (In.)
9.475
Storage Height
1.75
Storage Length
9.475
Caliper Diameter
8.3064
Storage Width
9.475

Details

Number of Teeth
28
Material
Steel
Pitch
1
Bore Type
Bushed
Type
Standard Roller Chain
Weight
10
Surface Treatment
Protective Coating
Bushing Code
2517
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.