Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 80BTB30

  • Mfr # 80BTB30

  • Zoro # G3314371


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Number of Teeth
30
Pitch Dia.
9.5668
Bore Type
Bushed
Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB30
Zoro #
G3314371
UPC #
697950032283
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
9.5668
Outside Dia. (In.)
10.114
Storage Width
10.114
Storage Length
10.114
Caliper Diameter
8.9418
Storage Height
1.75

Details

Number of Teeth
30
Bore Type
Bushed
Pitch
1
Material
Steel
Weight
11.4
Type
Standard Roller Chain
Bushing Code
2517
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.