Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 80BTB32

  • Mfr # 80BTB32

  • Zoro # G3343841


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Weight
13
Pitch
1
Number of Teeth
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB32
Zoro #
G3343841
UPC #
697950032290
Country of Origin
United States

Dimensions

Pitch Dia.
10.2023
Outside Dia. (In.)
10.753
Length through Bore (In.)
1.75
Storage Width
10.753
Storage Length
10.753
Storage Height
1.75
Caliper Diameter
9.5773

Details

Type
Standard Roller Chain
Material
Steel
Weight
13
Pitch
1
Number of Teeth
32
Bore Type
Bushed
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.