Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 80BTB36

  • Mfr # 80BTB36

  • Zoro # G3335898


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
36
Length through Bore (In.)
1.75
Type
Standard Roller Chain
Pitch Dia.
11.4737
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB36
Zoro #
G3335898
UPC #
697950032313
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
11.4737
Outside Dia. (In.)
12.03
Storage Length
12.03
Storage Width
12.03
Caliper Diameter
10.8487
Storage Height
1.75

Details

Material
Steel
Number of Teeth
36
Type
Standard Roller Chain
Pitch
1
Bore Type
Bushed
Weight
16.4
Chain Number
80
Surface Treatment
Protective Coating
Bushing Code
2517
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.