Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 80BTB45

  • Mfr # 80BTB45

  • Zoro # G3343351


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Weight
25.8
Pitch
1
Pitch Dia.
14.3356
Number of Teeth
45
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB45
Zoro #
G3343351
UPC #
697950032337
Country of Origin
United States

Dimensions

Pitch Dia.
14.3356
Outside Dia. (In.)
14.901
Length through Bore (In.)
1.75
Storage Width
14.901
Storage Length
14.901
Storage Height
1.75
Caliper Diameter
13.7019

Details

Weight
25.8
Pitch
1
Number of Teeth
45
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Bushing Code
2517
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.