Zoro Homepage

(2517) Spk Roller Tb, 80BTB48

  • Mfr # 80BTB48

  • Zoro # G3350589


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Pitch Dia.
15.2898
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB48
Zoro #
G3350589
UPC #
697950032344
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
15.2898
Outside Dia. (In.)
15.857
Storage Width
15.857
Storage Height
1.75
Caliper Diameter
14.6648
Storage Length
15.857

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
48
Pitch
1
Weight
29.297
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.