Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Met, 08BTB114

  • Mfr # 08BTB114

  • Zoro # G2443993


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
17.8109602018204
Outside Dia.
7.2136
Type
Metric Roller Chain
Bore Type
Bushed
Sprocket Hub Type
TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08BTB114
Zoro #
G2443993
UPC #
697950409153
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
17.8109602018204
Outside Dia.
7.2136
Pitch Dia. (In.)
18.1459602018204
Outside Dia. (In.)
0.284
Hub Dia. (In.)
3.219
Pitch Dia.
0.5
Length through Bore (In.)
1
Storage Width
18.4359602018204
Roller Width
7.75
Length through Bore
25.4
Caliper Diameter
452.398389126237
Tooth Thickness
7.2136
Storage Height
1
Hub Dia.
81.7626
Chain Roller Dia.
8.509
Storage Length
18.4359602018204

Details

Type
Metric Roller Chain
Bore Type
Bushed
Sprocket Hub Type
TB
Material
Steel
Pitch
12.7
Number of Teeth
114
Weight
23.01
Number of Rows
1
Min. Bore
12.7
Max. Bore
57.15
Surface Treatment
Protective Coating
Bushing Code
2517
Chain Number
08B-1
Hardened Teeth
No
Hub Projection (In.)
37.07892

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.