Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Met, 10BTB76

  • Mfr # 10BTB76

  • Zoro # G3366941


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
14.7240263632578
Number of Teeth
76
Bore Type
Bushed
Outside Dia.
9.1694
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10BTB76
Zoro #
G3366941
UPC #
697950409771
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
14.7240263632578
Outside Dia.
9.1694
Pitch Dia.
0.625
Hub Dia.
107.95
Length through Bore
31.75
Pitch Dia. (In.)
15.1240263632578
Outside Dia. (In.)
0.361
Length through Bore (In.)
1.25
Hub Dia. (In.)
4.25
Chain Roller Dia.
10.16
Roller Width
9.65
Caliper Diameter
373.990269626748
Storage Width
15.5052763632578
Tooth Thickness
9.1694
Storage Length
15.5052763632578
Storage Height
1.25

Details

Material
Steel
Number of Teeth
76
Bore Type
Bushed
Chain Number
10B-1
Hub Projection (In.)
35.306
Max. Bore
57.15
Pitch
15.875
Weight
18.8
Sprocket Hub Type
TB
Type
Metric Roller Chain
Bushing Code
2517
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
12.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.