Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Met, 12BTB57

  • Mfr # 12BTB57

  • Zoro # G2447310


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
13.1396395343543
Number of Teeth
57
Bore Type
Bushed
Outside Dia.
11.0998
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12BTB57
Zoro #
G2447310
UPC #
697950410319
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
13.1396395343543
Outside Dia.
11.0998
Pitch Dia.
0.75
Hub Dia.
106.7562
Length through Bore
44.45
Length through Bore (In.)
1.75
Hub Dia. (In.)
4.203
Pitch Dia. (In.)
13.6146395343543
Outside Dia. (In.)
0.437
Storage Width
14.0844701513653
Tooth Thickness
11.0998
Storage Length
14.0844701513653
Roller Width
11.68
Chain Roller Dia.
12.065
Caliper Diameter
333.615541844678
Storage Height
1.75

Details

Material
Steel
Number of Teeth
57
Bore Type
Bushed
Chain Number
12B-1
Hub Projection (In.)
34.0106
Max. Bore
57.15
Sprocket Hub Type
TB
Pitch
19.05
Type
Metric Roller Chain
Weight
17.519
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
2517
Min. Bore
12.7
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.