Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Met, 12BTB76

  • Mfr # 12BTB76

  • Zoro # G2451063


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
17.6738316359093
Outside Dia.
11.0998
Hub Dia. (In.)
4.1875
Sprocket Hub Type
TB
Pitch
19.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12BTB76
Zoro #
G2451063
UPC #
697950410364
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
17.6738316359093
Outside Dia.
11.0998
Hub Dia. (In.)
4.1875
Outside Dia. (In.)
0.437
Pitch Dia.
0.75
Length through Bore (In.)
1.75
Pitch Dia. (In.)
18.1488316359093
Storage Width
18.6238316359093
Roller Width
11.68
Storage Height
1.75
Caliper Diameter
448.915323552097
Length through Bore
44.45
Hub Dia.
106.3625
Tooth Thickness
11.0998
Chain Roller Dia.
12.065
Storage Length
18.6238316359093

Details

Sprocket Hub Type
TB
Pitch
19.05
Material
Steel
Type
Metric Roller Chain
Number of Teeth
76
Bore Type
Bushed
Weight
30.82
Number of Rows
1
Surface Treatment
Protective Coating
Hub Projection (In.)
34.0106
Hardened Teeth
No
Max. Bore
57.15
Min. Bore
12.7
Chain Number
12B-1
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.